missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE High-Performance Shaft Guide, 'B' length European cone

Product Code. 11567323 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
16 mm
Standard Taper Joint:
19/26B Cone
24/29B Cone
29/32B Cone
34/35B Cone
Cone size: 19/26
Cone size: 24/29
Cone size: 45/40
Cone size: 45/50
Unit Size:
Each

Product Code. 11567323

Only null left
Add to basket
Add to basket

Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.
  • High-level of chemical resistance
  • Anti-whip and reduced vibration
  • Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
  • No shedding
  • Self-releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm

Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.

Specifications

Diameter (Metric) 50 mm
Diameter (Metric) Shaft 12 mm
For Use With (Equipment) Glass and Metal Shaft Stirrers
For Use With (Application) Alignment of shaft during mixing
Height (Metric) 70 mm
Quantity 1 Each
Standard Taper Joint 29/32B Cone
Type High Performance Shaft Guide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.