Learn More
Fisherbrand™ PTFE High-Performance Shaft Guide, 'B' length European cone
Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.12500kg
Description
Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Specifications
58 mm | |
Glass and Metal Shaft Stirrers | |
60 mm | |
Cone size: 45/50 | |
125 g |
10 mm | |
Alignment of shaft during mixing | |
1 Each | |
High Performance Shaft Guide | |
PTFE |