missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE High-Performance Shaft Guide, 'B' length European cone
Alle ansehen Fisherbrand Produkte
missing translation for 'orderingAttributeHoverText'
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
16 mm
Standard Taper Joint:
19/26B Cone
24/29B Cone
29/32B Cone
34/35B Cone
Cone size: 19/26
Cone size: 24/29
Cone size: 45/40
Cone size: 45/50
missing translation for 'unitSize'
Each
Beschreibung
Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.
- High-level of chemical resistance
- Anti-whip and reduced vibration
- Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
- No shedding
- Self-releasing joint ring
- Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.
Spezifikation
Spezifikation
| Diameter (Metric) | 42 mm |
| Diameter (Metric) Shaft | 6 mm |
| For Use With (Equipment) | Glass and Metal Shaft Stirrers |
| For Use With (Application) | Alignment of shaft during mixing |
| Height (Metric) | 60 mm |
| Quantity | 1 Each |
| Standard Taper Joint | Cone size: 24/29 |
| Type | High Performance Shaft Guide |
| Weight (Metric) | 80.8 g |
| Material | PTFE |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur