missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE High-Performance Shaft Guide, 'B' length European cone

Use with glass and metal stirrer shafts. The high-performance stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 0.08500kg

 View more versions of this product

Product Code. 11873302

  • £84.45 / Each
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Provides an effective guide for glass and metal shaft stirrers over a range of temperatures without shedding particles from the seal, while maintaining a vacuum. The seal is manufactured from a specially formulated PTFE-PEEK composite and is permanently pressure loaded.
  • High-level of chemical resistance
  • Anti-whip and reduced vibration
  • Vacuum (∼5mm Hg) and pressure (3 to 5psi) performance
  • No shedding
  • Self-releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm

Note: PEEK has a very high level of chemical resistance with some susceptibility only to strong mineral acids.

Specifications

Specifications

42 mm
Glass and Metal Shaft Stirrers
60 mm
24/29B Cone
8 mm
Alignment of shaft during mixing
1 Each
High Performance Shaft Guide
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers