missing translation for 'onlineSavingsMsg'
Learn More

HUBER PTFE Hoses

PTFE hose with braided metal reinforcement

Brand:  HUBER 9614

 View more versions of this product

Product Code. 10754826

  • £1287.90 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • PTFE hose with braided metal reinforcement
  • Min. temp.: -60°C
  • Max. temp.: 260°C
  • Insulation: Special insulation with additional smooth silicon hose, ends covered with silicon caps
  • Specifications

    Specifications

    PTFE
    200 cm
    260°C
    44 mm
    -60°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers