missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Horst™ PTFE HST Model Humidity-Proof Heating Cables
£151.58 - £197.16
Specifications
Electrical Requirements | ∼230V Voltage |
---|---|
Model | HST |
Product Type | Humidity-proof Heating Cable |
Product Code | Brand | Length (Metric) Power Cord | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Power Cord | Price | Quantity & Availability | |||||
11943945
|
Horst™
20805 |
12m |
£197.16
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
10532892
|
Horst™
20802 |
6m |
£151.58
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
11933945
|
Horst™
20804 |
9m |
£179.14
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
|||||
Specifications
∼230V Voltage | |
HST | |
Humidity-proof Heating Cable |