missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Metric Tubing
Ideal for emanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE tubing withstands extreme temperatures
£199.00 - £420.00
Specifications
Product Type | Metric PTFE Tubing |
---|---|
Material | PTFE |
Overall Length (English) | 25 ft. |
Overall Length (Metric) | 7.6 m |
Min. Operating Temperature (English) | -400°F |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
11755868
|
Masterflex™
06363-30 |
12 mm |
£374.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10698105
|
Masterflex™
06363-10 |
7 mm |
£199.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
|||||
11745868
|
Masterflex™
06605-56 |
10 mm |
£420.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- Chemically inert, nontoxic and virtually nonporous
- Excellent crack- and stress-resistance
- Low coefficient of friction
- Translucent
- Resin is FDA-compliant (21 CFR 177.1550); meets USP 23 Class VI requirements
- Tubing is manufactured according to GMP
- Temperature range: -400 to +500°F (-240 to +260°C)
- Sterilize with autoclave, ethylene oxide or use dry heat
Specifications
Metric PTFE Tubing | |
25 ft. | |
-400°F | |
500°F |
PTFE | |
7.6 m | |
-240°C | |
260°C |