missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adtech Polymer Engineering™ PTFE Microtubing
Providing flexibility and resilience for general laboratory work. Adtech Polymer Engineering™ PTFE Microtubing is excellent for high-temperature work and transfer of corrosive chemicals.
£97.20 - £156.00
Specifications
Certifications/Compliance | FDA |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
Overall Length (Metric) | 30 m |
For Use With (Application) | Hot work, transferring corrosive chemicals |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
11919445
|
Adtech Polymer Engineering™
BIOBLOCK/05 |
0.3 mm | 0.76 mm |
£97.20
30m |
In Stock
Log in to see stock. |
||||
11929445
|
Adtech Polymer Engineering™
BIOBLOCK/13 |
0.56 mm | 1.07 mm |
£156.00
30m |
Estimated Shipment: 20-09-2024
Log in to see stock. |
||||
11959445
|
Adtech Polymer Engineering™
BIOBLOCK/01 |
1.32 mm | 1.93 mm |
£118.72
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||||
Description
- Maximum temperature of 260°C (melting point at 330°C)
- Non-stick characteristics
- Low friction surface
- Very high resistance to chemicals and solvents
- Very high electrical resilience, good for insulation
- Physiologically neutral
- Non-polluting and oderless
- Sterilizable and autoclavable
- FDA compliant
Specifications
FDA | |
PTFE | |
Hot work, transferring corrosive chemicals | |
1 Pack | |
Flexible |
Autoclavable | |
30 m | |
-240°C | |
Translucent | |
260°C |