Learn More
Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts
Use these tilting half-moon blades for stirring in round bottom flasks with ground joint necks. Bohlender™ BOLA™ PTFE Moon Shaped Stirrer Shafts offer tangential flow with little turbulence and universal chemical resistance.
Brand: Bohlender™ C376-18
Code : A0
Additional Details : Weight : 0.80000kg
Description
- PTFE-jacketed stainless steel shaft with tilting half-moon stirrer blade
- Double-sided groove and access for the stirrer shaft completely made of PTFE
- Temperature resistance: -200 to +250°C
- Blades are available separately and can be mounted additionally
Specifications
10 mm | |
600 mm | |
29/32 | |
PTFE |
The tilting half-moon blade is ideal for stirring in round-bottom flasks with ground joint necks. | |
1 Each | |
Moon Shaped Stirrer Shaft |