missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ PTFE Multiple Distributor Screw Caps
Click to view available options
Thread Size (Metric):
GL 32; Necks: 2 x GL 14
GL 32; Necks: 3 x GL 14
GL 45; Necks: 2 x GL 14
GL 45; Necks: 3 x GL 14
GL 45; Necks: 3 x GL 18
Description
- Black screw cap made of PPS for GL thread
- PTFE Body
Specifications
Specifications
Diameter (Metric) Outer Neck | 2 x 14 mm |
For Use With (Application) | Insertion of tubing with a max. O.D. of 2 x 8mm |
Material | PTFE |
Max. Temperature (Metric) | +200°C |
Quantity | 1Pack |
Temperature Range (Metric) | –20 to 200°C |
Thread Size (Metric) | GL 32; Necks: 2 x GL 14 |
Closure Color | Black cap with white necks |
Autoclavable | Autoclavable |
Product Type | Screw Cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'