missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Plain Stirrer Shaft for Blades

Use with PTFE blades. The PTFE Plain Stirrer Shaft for Blades include a steel rod core.

Brand:  Fisherbrand™

Additional Details : Weight : 0.22000kg

 View more versions of this product

Product Code. 10085971

  • £37.30 / Each
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

PTFE shafts have a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications

Specifications

9.5 mm
Mixing
1 Each
PTFE Shaft Stirrer Plain Shaft for PTFE Blades and PTFE Shaft Stirrer Exposed End
PTFE Stirrer Blades
750 mm (EX)
-200°C to +280°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers