missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Plain Stirrer Shaft for Blades
Use with PTFE blades. The PTFE Plain Stirrer Shaft for Blades include a steel rod core.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.05000kg
Description
PTFE shafts have a fully PTFE-encapsulated steel reinforced drive shaft.- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications
6 mm | |
Mixing | |
1 Each | |
PTFE Shaft Stirrer Plain Shaft for PTFE Blades |
PTFE Stirrer Blades | |
400 mm | |
-200°C to +280°C |