missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Plain Stirrer Shaft

Product Code. 16225901 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W):
300 x 8 mm
500 x 8 mm
300 x 10 mm
500 x 10 mm
500 x 12 mm
650 x 12 mm
750 x 12 mm
750 x 16 mm
750 x 19 mm
1000 x 16 mm
1000 x 19 mm
Diameter (Metric):
5 mm
6.35 mm
10 mm
Unit Size:
Each

Product Code. 16225901

Only null left
Add to basket
Add to basket

Fisherbrand™ PTFE Plain Stirrer Shafts have a PTFE encapulated stainless steel core with exposed end. They are a fully molded construction featuring a PTFE roto molded to a fully PTFE encapsulated steel reinforced drive shaft.

  • PTFE with Steel Core
  • 50mm Exposed End
  • Chemically Inert
  • Easy to clean
  • No cross contamination
  • Non scratch
  • Use up to 280° C

Specifications

Description PTFE Plain Stirrer Shaft
Diameter (Metric) 6.35 mm
Dimensions (L x W) 750 x 12 mm
Length (Metric) 750 mm
Quantity 1
Width (Metric) 12mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.