missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Platinum Restistance Baffle Probe, 12mm Diameter
Fisherbrand™ PTFE Platinum Restistance Baffle Probe are dual purpose (PRT100) for use in reaction systems to increase agitation and promote thorough mixing whilst also acting as a temperature probe.
POA
Specifications
Description | Fisherbrand™ PTFE Platinum Restistance Baffle Probe |
---|---|
Material | PTFE with PRT100 Sensor |
Quantity | 1 |
Sensor Types | PRT100 Class A |
For Use With (Equipment) | Reaction Systems |
Description
All components are fully ancapsulated in PTFE to ensure purity and chemical resistance and have a stainless steel core for rigidity.- Sensor - PRT100 Class A
- Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
- Cable fused to body
- Response - 50%, 6-14 seconds.
- With push on ferrule
- Supplied without plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Platinum Restistance Baffle Probe | |
1 | |
Reaction Systems | |
12 mm |
PTFE with PRT100 Sensor | |
PRT100 Class A | |
-180°C to +280°C |