Learn More
Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 8mm Diameter
Fisherbrand™ PTFE Platinum Restistance Temperature Probes combine the outstanding properties of PTFE with the reliability and accuracy of platinum resistance thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
Brand: Fisherbrand™
Additional Details : Weight : 0.10000kg
Description
- Sensor - PRT100 Class A. TCR = 3850 ppm/°C.
- Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
- Cable fused to body
- Response - 50%, 6-14 seconds.
- With push on ferrule
- Supplied without plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Platinum Restistance Temperature Probe | |
1 | |
50%, 6 to 14 sec. | |
300 x 8 mm | |
8 mm |
PTFE with PRT100 Sensor | |
PRT100 Class A. TCR = 3850 ppmC | |
-180°C to +280°C | |
2 m (Cable) |