missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Platinum Restistance Temperature Probe, 8mm Diameter

Fisherbrand™ PTFE Platinum Restistance Temperature Probes combine the outstanding properties of PTFE with the reliability and accuracy of platinum resistance thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.

Brand:  Fisherbrand™ 500.300.1.5

 View more versions of this product

Product Code. 16286091

  • £113.00 / Each
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Sensor - PRT100 Class A. TCR = 3850 ppm/°C.
  • Cable - 4 Wire; 2 Red, 2 White, PFA insulated with white PFA oversheath
  • Cable fused to body
  • Response - 50%, 6-14 seconds.
  • With push on ferrule
  • Supplied without plug
  • Inert and non contaminating
  • Pressure Resistant
  • Temperature Range -180°C to +280°C
Specifications

Specifications

Fisherbrand™ PTFE Platinum Restistance Temperature Probe
1
50%, 6 to 14 sec.
300 x 8 mm
8 mm
PTFE with PRT100 Sensor
PRT100 Class A. TCR = 3850 ppmC
-180°C to +280°C
5 m (Cable)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.