missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Straight-Bore PTFE Stopcocks
PTFE construction with polypropylene valve lever. Provides outstanding chemical resistance. Includes integrated hose nozzles.
£35.55 - £64.40
Specifications
Material | PTFE |
---|---|
Includes | Integrated hose nozzle |
Plug Material | Polypropylene |
Product Code | Brand | Fits Tubing ID | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fits Tubing ID | Price | Quantity & Availability | |||||
10300102
|
BRAND™
88635 |
8 mm |
£48.75
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
10304901
|
BRAND™
88630 |
7 mm |
£42.70
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10203541
|
BRAND™
88625 |
6 mm |
£43.85
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
10152011
|
BRAND™
88620 |
5 mm |
£35.55
Each |
In Stock
Log in to see stock. |
|||||
10360142
|
BRAND™
88640 |
9 mm |
£64.40
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10374991
|
BRAND™
88610 |
3 mm |
£38.20
Each |
In Stock
Log in to see stock. |
|||||
10569341
|
BRAND™
88615 |
4 mm |
£35.55
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
Description
- PTFE construction
- Polypropylene valve
- With integrated one-way hose nozzle
Specifications
PTFE | |
Integrated hose nozzle | |
Polypropylene |