missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PTFE/ Polypropylene T-bore Stopcock
PTFE construction with polypropylene valve lever. Provides outstanding chemical resistance. Includes integrated hose nozzles.
£55.15 - £76.80
Specifications
Material | PTFE |
---|---|
Includes | Integrated hose nozzle |
Plug Material | Polypropylene |
Product Code | Brand | Fits Tubing ID | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Fits Tubing ID | Price | Quantity & Availability | |||||
10421253
|
BRAND™
88655 |
4 mm |
£55.15
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10788621
|
BRAND™
88665 |
6 mm |
£55.15
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10079930
|
BRAND™
88670 |
7 mm |
£60.30
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
10186411
|
BRAND™
88680 |
9 mm |
£76.80
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||||
10692432
|
BRAND™
88650 |
3 mm |
£55.15
Each |
In Stock
Log in to see stock. |
|||||
Description
- PTFE construction
- Polypropylene valve
- With integrated hose nozzle
Specifications
PTFE | |
Integrated hose nozzle | |
Polypropylene |