missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Fortuna™ Optifix™ Basic Dispenser
Click to view available options
Volume (Metric):
0.4 to 2 mL
1 to 5 mL
10 to 50 mL
100 to 500 mL
2 to 10 mL
20 to 100 mL
40 to 200 mL
6 to 30 mL
60 to 300 mL
Unit Size:
Each
Description
For dosing of the most common chemicals, acids and crytallizing liquids (not suitable for solvents). Poulten Graf™ PTFE/PP/Fiberglass/Teflon/Ceramic Fortuna™ Optifix™ Basic Dispensers have a dispensing cylinder and piston made of glass.
- Manufactured according to DIN EN ISO 9001:2008 using high quality materials
- With solid PTFE encased dispensing piston made of glass
- Cylinder coated with plastic to protect against breakage
- With certificate, individually numbered
- Ergonomic finger protection cap made of PP with volume setting system
- Graduation on the scale is lasered and easy to read
- Fast and easy volume setting with additional fine adjustment
Specifications
Specifications
| Product Type | Analog Bottletop Dispenser (Basic) |
| Color | Clear |
| Channels | 1 |
| Material | PTFE, Polypropylene, Fiberglass, Teflon, Ceramic |
| Volume (Metric) | 10 to 50 mL |
| For Use With (Application) | For dispensing aqueous solutions, acids and crystallizing liquids |
| Quantity | Each |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction