missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Retreat Curve Shaft Stirrer

Fisherbrand™ PTFE Retreat Curve Shaft Stirrer are a fully molded product with a retreat angle of 30°.

Brand:  Fisherbrand™

Additional Details : Weight : 0.15660kg

 View more versions of this product

Product Code. 16265921

  • £92.57 / Each
Estimated Shipment: 23-08-2024
to see stock.
Add to basket

Description

Description

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean
Specifications

Specifications

Fisherbrand™ PTFE Retreat Curve Shaft Stirrer
10 mm
15 mm
PTFE, Stainless Steel
75 mm
400 x 10 mm
1
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers