missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Right Angle Connector
Fisherbrand™ PTFE Right Angle Connectors with bayonet fittings are for use with flexible tubing in PTFE, VITON, Silicone rubber or similar materials.
Brand: Fisherbrand™
Additional Details : Weight : 0.01100kg
Description
- Bayonet Fitting
- Pure PTFE
- Can be sterlised at 135°C
- Total Chemical Resistance
- High Purity
- Non contaminating
- Easy to clean
Specifications
Fisherbrand™ PTFE Right Angle Connector, Arm Diameter 8mm x Bore 3mm | |
PTFE | |
3 mm |
8 mm | |
PTFE, VITON, Silicone rubber Tubing |