missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Rigid Joint Sleeves, Full Length A Type

Fisherbrand™ PTFE Rigid Joint Sleeves are grease-free, high vacuum seals for standard taper ground glass joints, with substantial shoulder for ease of handling and repeated use. High vacuum performance is attained using transverse sealing rings.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16286001

  • £11.35 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C
  • Eliminates the need for grease
  • Wall thickness of 0.5mm
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Sleeves are inert
Specifications

Specifications

34/45
1
-200°C to +280°C
Fisherbrand™ PTFE Rigid Joint Sleeves, Full Length A Type
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers