missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Screw Caps
Click to view available options
Thread Size (Metric):
98 mm
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | For closing bottles and vessels with GL threads |
| Includes | Handy knurl |
| Material | PTFE |
| Quantity | 1Pack |
| Temperature Range (Metric) | -50 to 250°C |
| Thread Size (Metric) | 98 mm |
| Neck Finish | 98 mm |
| Product Type | Screw Cap |
| For Use With (Equipment) | GL 45 thread |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction