missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Screw Propeller Stirrer Shaft

Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.

Brand:  Fisherbrand™ 005.0265.2

 View more versions of this product

Product Code. 10351542

  • £158.00 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications

Specifications

60 mm
Universal Stirrer Guide
650 mm (EX)
-200°C to +280°C
240 g
9.5 mm
Mixing
1 Each
PTFE Shaft Stirrer Screw Propeller and PTFE Shaft Stirrer Exposed End
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers