missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Screw Propeller Stirrer Shaft

Product Code. 10688962 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
9.5 mm
10 mm
12 mm
16 mm
Length (Metric):
1000 mm (EX)
300 mm
400 mm
500 mm
550 mm
650 mm
650 mm (EX)
750 mm (EX)
Diameter (Metric) Fan:
40 mm
50 mm
60 mm
70 mm
80 mm
100 mm
Unit Size:
Each

Product Code. 10688962

Only null left
Add to basket
Add to basket

Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.

PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.
  • Chemically resistant, inert, and leak-free
  • Easy to clean
  • No cross contamination
  • Shatterproof
  • Non-scratch
  • Use in temperatures up to approximately 280°C
  • Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive

Specifications

Diameter (Metric) Fan 40 mm
Diameter (Metric) Shaft 6 mm
For Use With (Equipment) Universal Stirrer Guide
For Use With (Application) Mixing
Length (Metric) 400 mm
Quantity 1 Each
Temperature (Metric) -200°C to +280°C
Type PTFE Shaft Stirrer Screw Propeller
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.