missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Screw Propeller Stirrer Shaft
Use with shaft guides. The PTFE anchor stir shafts have a stainless-steel core.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.09900kg
Description
PTFE shaft stirrers have a unique, fully molded construction featuring a rotor molded to a fully PTFE-encapsulated steel reinforced drive shaft.- Chemically resistant, inert, and leak-free
- Easy to clean
- No cross contamination
- Shatterproof
- Non-scratch
- Use in temperatures up to approximately 280°C
- Exposed shaft models (EX) are produced with a stainless steel core with an exposed end for more rigid clamping to the chuck drive
Specifications
40 mm | |
Universal Stirrer Guide | |
400 mm | |
-200°C to +280°C |
8 mm | |
Mixing | |
1 Each | |
PTFE Shaft Stirrer Screw Propeller |