missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva™ Whatman™ Replacement PTFE Sieve Support for MD142 Series Pressure Filtration Manifolds
PTFE Sieve Support for use with MD142 Series Pressure Filtration Manifolds.
Brand: Cytiva™ 10452003
Code : A0
Additional Details : Weight : 0.09000kg
Description
- Product Type: Sieve Support
- Model: MD142/2/03
- Material: PTFE
- For Use with (Equipment): MD142 Series Pressure Filtration Manifolds (MD142/5 and MD142/6)
Specifications
Reusable | |
PTFE | |
MD142/2/03 | |
Sieve Support |
MD142 Series Pressure Filtration Manifolds | |
Non-sterile | |
1 Ea. |