missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Sleeves with Gripping Ring

Product Code. 10771352
Click to view available options
Standard Taper Joint No.:
NS 60/46
NS 71/51
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10771352

Brand: Bohlender™ H93312

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides for high-vacuum tight sealing with a low leak rate.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • Vacuum suitable
  • Reusable
  • Made of PTFE with gripping ring and sealing rings on the outside
  • Low leak rate of less than 0.0001 mbar
  • Solid construction for continued use
  • For European standard size of either NS 60/46 or NS 71/51

Specifications

For Use With (Application) High-vacuum sealing
Material PTFE
Temperature Range (Metric) −200° to +250°C
Standard Taper Joint No. NS 60/46
Type Sleeve with Gripping Ring
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.