missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Solo Stirrer Shafts
Ideal for use together with stirrer blades which can be fixed individually.
Brand: Bohlender™ C474-30
Additional Details : Weight : 1.00000kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Usable as a stirring rod for manual stirring
- PTFE-jacketed stainless steel shaft with fused lower end
- Chucking diameter of 8 mm
Specifications
Universal chemical resistance | |
Stirrer blades | |
800 mm | |
Solo Stirrer Shaft |
10 mm | |
Stirring | |
-200°C to +250°C |