missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ PTFE Spinbar
OHAUS™ PTFE Stirbar for stirring volumes in vessels such as vials and tubes.
Brand: OHAUS™ 30400147
9.31 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.07000kg
Description
- Constructed of PTFE
- 10 cm spinbar includes a pivot ring
Specifications
Spinbar 2.5 cm PTFE | |
White | |
PTFE | |
2.5 cm |