missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
8 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
75 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
10 mm
13 mm
Unit Size:
Each
Pack of 10
Pack of 5
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Diameter (Metric) | 4.5 mm |
| Length (Metric) | 12 mm |
| Shape | Cylinder, Pivot ring |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction