missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bars with Removable Ring
Stir contents inside flasks and other vessels for complete mixing. Fisherbrand™ PTFE Stir Bars with Removable Ring are available in a number of sizes to accommodate both small and large mixing jobs.
£18.70 - £34.15
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Shape | Cylinder |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Height (Metric) | Price | Quantity & Availability | |||
16265751
|
Fisherbrand™
001.1742 |
10 mm | 42 mm | 10mm |
£26.45
Pack of 10 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||
16245751
|
Fisherbrand™
001.1738 |
10 mm | 38 mm | 10mm |
£28.20
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
16275751
|
Fisherbrand™
001.1751 |
10 mm | 51 mm | 10mm |
£34.15
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
16295751
|
Fisherbrand™
001.1775 |
12 mm | 75 mm | 12mm |
£24.70
Pack of 5 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
|||
16225751
|
Fisherbrand™
001.1712 |
8 mm | 12 mm | 8mm |
£18.70
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
16235751
|
Fisherbrand™
001.1725 |
8 mm | 25 mm | 8mm |
£22.10
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
16255751
|
Fisherbrand™
001.1738.8 |
8 mm | 38 mm | 8mm |
£25.75
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
16285751
|
Fisherbrand™
001.1751.8 |
8 mm | 51 mm | 8mm |
£26.45
Pack of 10 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
- Manufactured from PTFE with Alnico V magnetic core
- Removable pivot ring
- Autoclavable
- PTFE Coating
- Includes a certificate of conformance and certificate of analysis
Specifications
Autoclavable | |
White | |
Cylinder | |
PTFE Ring |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |