missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Stopper, Self Releasing

Product Code. 16215951 Shop All Fisherbrand Products
Click to view available options
Standard Taper Joint:
19/38
24/40
29/32
34/45
45/40
Height (Metric):
60 mm
62 mm
65 mm
70 mm
Unit Size:
Each

Product Code. 16215951

Only null left
Add to basket
Add to basket

Fisherbrand™ PTFE Stopper, Self Releasing fit standard taper ground glass joints with sealing rings and self releasing ring for ease of removal.

  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Description Fisherbrand™ PTFE Stopper, Self Releasing, Full Length A Type
For Use With (Equipment) Standard Taper Ground Glass Joints
Height (Metric) 60 mm
Quantity 1
Standard Taper Joint 29/32
Temperature Range (Metric) -200°C to +280°C
Material PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.