missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Standard Straight Through Valve, bayonet fittings
Use with rigid and semi-rigid tubing. The PTFE standard straight-through valve includes bayonet fittings.
£19.00 - £31.40
Specifications
Product Type | PTFE Straight Through Bayonet Valve |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
For Use With | PTFE Connectors |
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) | Price | Quantity & Availability | ||||
11749337
|
Fisherbrand™
|
Bore size: 4mm | 10 mm |
£19.81
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10120192
|
Fisherbrand™
|
Bore size: 2mm | 6 mm |
£20.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
10170282
|
Fisherbrand™
|
Bore size: 2mm | 4.5 mm |
£23.55
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
11739337
|
Fisherbrand™
|
Bore size: 3mm | 6.8 mm |
£19.00
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
11759337
|
Fisherbrand™
|
Bore size: 5mm | 11 mm |
£31.40
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
10291992
|
Fisherbrand™
|
Bore size: 3mm | 8 mm |
£19.00
Each |
Estimated Shipment: 15-10-2024
Log in to see stock. |
||||
Description
- Plug valve
- For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
- Improved connector system
- All wetted parts
- Maximum pressure 1 bar at 100°C and 5mm Hg
- All contact parts are PTFE
- Valves may be sterilized at 135°C
Specifications
PTFE Straight Through Bayonet Valve | |
Autoclavable | |
PTFE Connectors | |
1 Each | |
White/Blue | |
280°C |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
-200°C | |
20 mm | |
1 bar |