missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE T-shaped Bore 3-Way Stopcock
£518.34 - £536.36
Specifications
Product Type | Three-way Stopcock |
---|---|
Material | PTFE |
Overall Length (Metric) | 74 mm |
For Use With (Application) | For distributing liquids or gases |
Min. Operating Temperature (Metric) | -30°C |
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Price | Quantity & Availability | |||||
10043441
|
Bohlender™
E688-14 |
GL14 |
£518.34
Each |
Estimated Shipment: 17-10-2024
Log in to see stock. |
|||||
10043511
|
Bohlender™
E688-18 |
GL18 |
£536.36
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Specifications
Three-way Stopcock | |
74 mm | |
-30°C |
PTFE | |
For distributing liquids or gases | |
150°C |