missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ PTFE Tape
Made from PTFE. Vitlab™ PTFE Tape has high chemical resistance.
Brand: VITLAB™ 131097
30.71 GBP valid until 2024-12-31
Use promo code "23277" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- For sealing and wrapping of threads and other connections
- High chemical resistance
- Working temperatures up to 250 °C
Specifications
PTFE | |
250°C | |
12 x 12 mm | |
12 mm |
Tape | |
10/Pk. | |
12 mm |