missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Temperature Probes Lemo
£511.98 - £591.48
Specifications
Type | Temperature Probes Lemo |
---|---|
Material | PTFE |
Temperature (Metric) Range | -200°C to +250°C |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10650942
|
Bohlender™
P1760-10 |
160 mm |
£511.98
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
10574012
|
Bohlender™
P1760-25 |
560 mm |
£591.48
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
10318851
|
Bohlender™
P1760-20 |
360 mm |
£538.48
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Specifications
Temperature Probes Lemo | |
PTFE | |
-200°C to +250°C |