missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PTFE Test Tube Rack
PTFE Test Tube Rack can hold a variety of tubes in a vareity of tube sizes.
£118.00 - £126.00
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Positions | Price | Quantity & Availability | ||||
10758431
|
BRAND™
115510 |
Tubes (13 mm) | 21 |
£118.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10112111
|
BRAND™
115515 |
Tubes (19 mm) | 10 |
£126.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Excellent chemical resistance
- Operating temperature of -200 to 250°C
Specifications
Test Tube Rack | |
PTFE |