missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermocouple Type K Probe, 8mm Diameter
Fisherbrand™ PTFE Thermocouple Type K Probes cobine the outstanding properties of PTFE with the reliability of Thermocouple thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.
£66.80 - £108.00
Specifications
Description | Fisherbrand™ PTFE Thermocouple Type K Probe |
---|---|
Material | PTFE |
Quantity | 1 |
Sensor Types | Type K Thermocouple |
Response Time | 50%, 6 to 14 sec. |
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
16246141
|
Fisherbrand™
|
200 x 8 mm | 1 m (Cable) |
£66.80
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16256141
|
Fisherbrand™
|
200 x 8 mm | 2 m (Cable) |
£72.05
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16266141
|
Fisherbrand™
|
200 x 8 mm | 3 m (Cable) |
£80.95
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16276141
|
Fisherbrand™
|
200 x 8 mm | 4 m (Cable) |
£89.85
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16286141
|
Fisherbrand™
|
200 x 8 mm | 5 m (Cable) |
£98.75
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16296141
|
Fisherbrand™
|
300 x 8 mm | 2 m (Cable) |
£80.55
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16206151
|
Fisherbrand™
|
300 x 8 mm | 3 m (Cable) |
£85.05
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16216151
|
Fisherbrand™
|
300 x 8 mm | 4 m (Cable) |
£94.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16226151
|
Fisherbrand™
|
300 x 8 mm | 5 m (Cable) |
£103.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16286151
|
Fisherbrand™
|
400 x 8 mm | 2 m (Cable) |
£80.65
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16296151
|
Fisherbrand™
|
400 x 8 mm | 3 m (Cable) |
£89.55
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16206161
|
Fisherbrand™
|
400 x 8 mm | 4 m (Cable) |
£98.45
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16216161
|
Fisherbrand™
|
400 x 8 mm | 5 m (Cable) |
£108.00
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
- Sensor - Type K Thermocouple
- Cable - PFA insulated with white PFA oversheath
- International Colors: Cover: Green, +ve Green, -ve White
- Cable fused to body
- Response - 50%, 6-14 seconds.
- Supplied with mini plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Thermocouple Type K Probe | |
1 | |
50%, 6 to 14 sec. |
PTFE | |
Type K Thermocouple | |
-180°C to +280°C |