missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thermocouple Type K Probe, 9mm Diameter

Fisherbrand™ PTFE Thermocouple Type K Probes cobine the outstanding properties of PTFE with the reliability of Thermocouple thermometry. All components are fully encapsulted in pure PTFE. The body has a stainless steel core for rigidity but can be bent.

Brand:  Fisherbrand™

Additional Details : Weight : 0.22000kg

 View more versions of this product

Product Code. 16286161

  • £117.00 / Each
Estimated Shipment: 13-09-2024
to see stock.
Add to basket

Description

Description

  • Sensor - Type K Thermocouple
  • Cable - PFA insulated with white PFA oversheath
  • International Colors: Cover: Green, +ve Green, -ve White
  • Cable fused to body
  • Response - 50%, 6-14 seconds.
  • Supplied with mini plug
  • Inert and non contaminating
  • Pressure Resistant
  • Temperature Range -180°C to +280°C
Specifications

Specifications

Fisherbrand™ PTFE Thermocouple Type K Probe
1
50%, 6 to 14 sec.
600 x 9 mm
PTFE
Type K Thermocouple
-180°C to +280°C
4 m (Cable)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers