missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Thermotech Beaker
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
Description
Pure PTFE body with a specially formulated stablilising PTFE carbon base as a single moulding.
- Totally inert pure PTFE inner surface
- Heatable to 270°C
- Improved heat transfer
Specifications
Color | White |
Diameter (Metric) Outer | 75mm |
Capacity (Metric) | 250 mL |
Material | PTFE |
For Use With (Application) | Heating of chemicals on hot plate |
Height (Metric) | 94mm |
Length (Metric) | 75mm |
Temperature (Metric) Max. Operating | 280°C |
Type | Beaker |
Width (Metric) | 75mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'