missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thick Wall Sleeve, B-length for Europe

Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16216001

  • £20.10 / Each
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
  • Self-release seal to prevent sticking
  • Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
  • Use up to 280°C (540°F)
  • Leakage Rate: <1 x 10-4 torr, litre, sec-1
  • Eliminates the need for grease
  • Sleeves are inert
Specifications

Specifications

0.5mm
40/38
2Pack
-200 to +280°C
Prevent sticking, eliminates use of grease
Rigid Sleeve
PTFE
Ground Glass Joints
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers