missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Thick Wall Sleeve, B-length for Europe
Insert between standard ground glass joints to eliminate the use of grease. The PTFE thick wall sleeve is B-length for Europe and is suitable for high vacuum.
£4.03 - £33.05
Specifications
Type | Rigid Sleeve |
---|---|
For Use With (Application) | Prevent sticking, eliminates use of grease |
For Use With (Equipment) | Ground Glass Joints |
Material | PTFE |
Temperature Range (Metric) | -200 to +280°C |
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint No. | Price | Quantity & Availability | |||||
12348029
|
Cowie Technology™
020.014 |
14/23 |
£33.05
Pack of 5 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10452921
|
Cowie Technology™
020.045 |
45/40 |
£18.75
Each |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
10027560
|
Cowie Technology™
020.014 |
14/23 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.- Self-release seal to prevent sticking
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C (540°F)
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Eliminates the need for grease
- Sleeves are inert
Specifications
Rigid Sleeve | |
Ground Glass Joints | |
-200 to +280°C |
Prevent sticking, eliminates use of grease | |
PTFE | |
0.5mm |