missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE-insulated Total Immersion Probe
Suitable for use in autoclaves and most corrosive liquids. The PTFE-insulated total immersion probe includes 1m termination cable.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.01500kg
Description
Designed for total immersion, suitable for use in autoclaves and most corrosive liquids.- Sensor: PRT100 Class A
- Cable: 4 core PTFE insulated with PFA oversheath; fused to body
- Termination: 1m lead
- Supplied without plug
- Diameter: 5mm
- Probe length: 50mm
Specifications
Probe, PTFE Total Immersion | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PRT100 Class A | |
PTFE Probe Holders and Compression Fittings | |
5 mm | |
15 g |
1m termination cable | |
PTFE | |
Measuring temperature | |
-180°C to +280°C | |
50 mm |