missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Total Immersion Temperature Probe
Fisherbrand™ PTFE Total Immersion Temperature Probe are suitable for use in autoclaves and most corrosive liquids.
£60.45 - £86.35
Specifications
Description | Fisherbrand™ PTFE Total Immersion Temperature Probe |
---|---|
Material | PTFE |
Quantity | 1 |
Sensor Types | PRT100 Class A |
Temperature Range (Metric) | -180°C to +280°C |
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Length (Metric) | Price | Quantity & Availability | ||||
16206071
|
Fisherbrand™
|
50 x 5 mm | 2 m (Cable) |
£60.45
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16216071
|
Fisherbrand™
|
50 x 5 mm | 4 m (Cable) |
£77.70
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
16226071
|
Fisherbrand™
|
50 x 5 mm | 5 m (Cable) |
£86.35
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
Description
- Sensor - PRT100 Class A
- Cable - 4 Core PFA insulated with white PFA oversheath
- Cable fused to body
- Supplied without plug
- Inert and non contaminating
- Pressure Resistant
- Temperature Range -180°C to +280°C
Specifications
Fisherbrand™ PTFE Total Immersion Temperature Probe | |
1 | |
-180°C to +280°C | |
5 mm |
PTFE | |
PRT100 Class A | |
50 x 5 mm |