missing translation for 'onlineSavingsMsg'
Learn More

Cytiva PTFE Tubing

Used as a chromatography system accessory item. Cytiva PTFE Tubing has an i.d. of 1.6mm.

Brand:  Cytiva 18-1121-16

Code : GX

Additional Details : Weight : 0.03780kg

Product Code. 10562414

  • £46.44 / Each
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Length 3 m
  • Polytetrafluoroethene(PTFE)
  • o.d. 3.18 mm
Specifications

Specifications

Tubing
3.18 mm
3 m
PTFE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers