missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Zirconium Crucibles
Shop All Nickel-Electro Products
Click to view available options
Capacity (Metric):
10 mL
15 mL
40 mL
45 mL
Height (Metric):
25 mm
38 mm
39 mm
Unit Size:
Each
Description
- Ideal for most fusions done in full heat, resulting in little or no attack or oxidation of the crucible regardless of material or flux mixture.
- Resistant to melts of alkali (Na, K, Li) carbonates, hydroxides, peroxides, borates, nitrates, chlorides and some fluorides, or combinations thereof.
- Completely resistant to most solvents of all concentrations except hydrofluoric acid.
- Offers virtual elimination of sample contamination.
- Resistance to molten sodium peroxide.
- Will not alloy with more easily reducible metals.
- Unlike platinum no smoothing and reshaping is necessary.
- Does not have the high-cost investment and security problems of platinum.
Specifications
Specifications
| Material | Zirconium |
| Max. Temperature (Metric) | 450°C to 500°C |
| Quantity | 1 Ea. |
| Thickness (Metric) | 1 mm |
| Capacity (Metric) | 15 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 30 mm |
| Height (Metric) | 25 mm |
| Product Type | Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction