missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Tubing

Cowie Technology™ PTFE Tubing is designed to be used with PTFE Bayonet Valves and Connectors.

Brand:  Cowie Technology™ 016.1714

 View more versions of this product

Product Code. 10742413

  • £19.80 / Each
Estimated Shipment: 23-12-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Chemically inert
  • Non-contaminating
  • Usable to 280°C
  • Manufactured from Virgin PTFE materials with FDA and USP Class VI approvals
Specifications

Specifications

Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
12 mm
14 mm
1 mm
-200°C
White
280°C
Autoclavable
PTFE
1 m
PTFE Bayonet Connectors & Valves
1 Each
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers