missing translation for 'onlineSavingsMsg'
Learn More

Adtech Polymer Engineering™ PTFE Tubing

Product Code. 11966655
Click to view available options
Diameter (Metric) Inner:
0.5 mm
Diameter (Metric) Outer:
1.6 mm
Overall Length (Metric):
20 m
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11966655

Brand: Adtech Polymer Engineering™ BIOBLOCK/12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Providing flexibility and resilience for general laboratory usage. Adtech Polymer Engineering™ PTFE Tubing is autoclavable with a maximum working temperature of 260°C.

  • Non-stick characteristics
  • Low friction surface
  • Very high resistance to chemicals and solvents
  • Very high electrical resistance
  • Physiologically neutral
  • Non-polluting and odorless
  • Sterilization achieved through autoclaving, ethylene oxide or dry heat

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 0.5 mm
Material PTFE
Diameter (Metric) Outer 1.6 mm
Overall Length (Metric) 20 m
For Use With (Application) Transfer of fluid under high pressure or temperature in the chemical, pharmaceutical, mechanical, electrical, automobile
Min. Operating Temperature (Metric) 260°C
Packaging Quantity 1 Pack
Color Translucent
Max. Operating Temperature (Metric) 260°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.