missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Product Code. 11705948
Click to view available options
Diameter (Metric) Outer:
1.6 mm
3.2 mm
4 mm
6.4 mm
8 mm
Maximum Pressure:
137 psi
274 psi
294 psi
370 psi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11705948

Brand: Masterflex™ 0660527

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ PTFE Tubing won’t crack under heat or pressure.

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-ParmerTM PTFE Tubing won’t crack under heat or pressure.

  • Good for high-purity work.
  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550).
  • Temperature range: -240 to 260°C
  • Autoclave, ethylene oxide or dry heat

Specifications

Certifications/Compliance FDA Compliant, USP, GMP
Diameter (Metric) Inner 1.6 mm
Material PTFE
Diameter (Metric) Outer 3.2 mm
Overall Length (Metric) 7.62 m
Thickness (Metric) 0.8 mm
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 370 psi
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.